Deluxe Packing Table
See all 13 items in product family

Deluxe Packing Table

Item #: WBB397094

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,199.00
Product Information
Customer Review
Product Q&A
Deluxe Packing Table

Adjustable table height from 34" to 36". Holds up to 32" diameter roll beneath table. Can be furnished with optional Rotary Shear Cutter or Razor-X Cutter and A500 paper dispensers. Includes two storage shelves. Parts drawer. Dividers. Built-in roll storage and dispensing with heavy duty dowel beneath table. Hold down device. Shown with optional accessories (A500 Standard All-In-One and Rotary Shear Cutter). Ships k.d. via common carrier.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES36
    • HEIGHT INCHES76
    • CAPACITY1 Roll, 7.5" Wide, 10" Diameter
    • COLOR FINISHLight Gray
    • BRANDBulman Products
    • CONSTRUCTIONSteel/Metal Dowel
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • HEIGHT INCHES (FIXED LEG)76

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Deluxe Packaging Table

Your review: I would recommend you really do your research on this product, the picture is not representative of the actual product "AT ALL" and even with several conversations with their sales line the product we received is not like the picture. The build out was a bit of a pain also because the directions sent with the table were two pages of the same printing...so only half of the directions on how to put together. Off to the websites to find a owners manual or instructions and Global didn't have anything on the product. Thankfully I obtained the directions from the Bulman Products website that afforded the correct renderings and instructions. The table seems pretty good overall and all the parts for assembling were included.

Pros: Sturdy

Cons: Poor representation of actual product in photo's on websites.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!