Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8"x 72" Bollard Cover - Black Cover/Red Tapes

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

8"x 72" Bollard Cover - Black Cover/Red Tapes

Item #: WB442988BKR

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $69.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLLARDGARD™ BOLLARD COVERS
8" x 72" Bollard Cover
Securely protect or cover old bollard posts with these bollard covers. Enhance and protect the appearance of bumper post steel bollards in all indoor or outdoor applications. Made of 1/8" thick high density polyethylene. UV stabilized for protection against fading or cracking. Includes two 1"W reflective stripes that are spaced 10" apart for high visibility. Adhesive gripper tabs allow secure and easy installation. 5 Year Limited Warranty.

Product Specifications

    • HEIGHT INCHES72
    • COLOR FINISHBlack Cover/Red Tapes
    • BRANDInnoplast
    • CONSTRUCTIONHD Polyethylene
    • DESCRIPTIONBollard Cover With Reflective Stripe
    • INSIDE DIAMETER INCHES8.875
    • OUTSIDE DIAMETER INCHES9.19
    • STYLEPost Sleeve / Bollard Cover
    • TYPEFits 8.625" OD Post
    • THICKNESS INCHES1/8
    • SHAPERound
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.242.217:21