Condenser Fan Blades
Material
Price
Four Wing Free Air Fan Blade, Interchangeable Hub, Aluminum Blade, CW, 10" Dia., 23° Pitch
Pitch Degrees
23 °
Diameter
10 in
Rotation
Clockwise °
Number of Blades
4
Lau 4 Blade Heavy Duty Condenser Propeller, Ccw Rotation, 27° Pitch, 18" Dia., Pack of 2 - Pkg Qty 2
Pitch Degrees
27 °
Diameter
18 in
Rotation
CCW °
RPM
825 rpm
Lau 4 Blade Heavy Duty Condenser Propeller, Cw Rotation, 19° Pitch, 12" Dia., Pack of 2 - Pkg Qty 2
Pitch Degrees
19 °
Diameter
12 in
Rotation
CW °
RPM
1075 rpm
Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 14" Dia., 23° Pitch
Pitch Degrees
23 °
Diameter
14 in
Rotation
Counterclockwise °
RPM
1140/1550/1725 rpm
Pitch Degrees
33 °
Diameter
16 in
Rotation
Clockwise °
RPM
825/1075/1140 rpm