Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor AD-2, Anchor D-Ring - w/ 1/2" Mounting Hole
See all 26 items in product family

Gemtor AD-2, Anchor D-Ring - w/ 1/2" Mounting Hole

Item #: WBB449007

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($139.75)

Price: $27.95
Product Information
Customer Review
Product Q&A
Gemtor AD-2, Anchor D-Ring - w/ 1/2" Mounting Hole

Drop forged alloy steel D-rings provide an OSHA-compliant, snaphook-compatible anchor point when bolted to a structural support capable of supporting at least 5,000 lbs. Same as AD-1 except with mounting hole for 1/2 inch bolt only, bolt not included.

Product Specifications

    • LENGTH FEET--
    • COLOR FINISHSilver
    • BRANDGemtor
    • DESCRIPTIONAnchor D-Ring - With 1/2" Mounting Hole
    • MANUFACTURERS PART NUMBERAD-2
    • MATERIAL(S)Steel
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEFixed
    • TYPEBeam and Steel Anchors
    • APPLICATIONIndustrial,Construction
    • WEIGHT CAPACITY5,000 lbs
    • PROMOTIONEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!