Gemtor SBA-141, Sliding Beam Anchor - Auto Lock
See all 26 items in product family

Gemtor SBA-141, Sliding Beam Anchor - Auto Lock

Item #: WBB449047

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.95
Product Information
Customer Review
Product Q&A
Gemtor SBA-141, Sliding Beam Anchor - Auto Lock

Features:
  • Stainless steel and high-strength aluminum construction
  • Installs in seconds without tools
  • Mounts to top or bottom horizontal beam flange
  • Unique design prevents snaphook gate from contacting edge of beam
  • Follows a worker’s movement along an I-beam
  • Stainless steel rollers allow anchor to glide along top of beam and last longer than nylon pads
  • Lightweight yet extremely strong and durable
  • Automatic rotary locking system for fast secure attachment to beam, fits beams from 4"-14" wide and up to 1 1/8" thick.

Product Specifications

    • LENGTH FEET1-1/5
    • COLOR FINISHSilver/Yellow
    • BRANDGemtor
    • DESCRIPTIONSliding Beam Anchor - Auto Lock
    • MANUFACTURERS PART NUMBERSBA-141
    • MATERIAL(S)Stainless Steel, Aluminum
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEFixed
    • TYPEBeam and Steel Anchors
    • APPLICATIONIndustrial,Construction
    • WEIGHT CAPACITY5,000 lbs
    • PROMOTIONEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed