Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Fall Protection


(1,126 Items)
Sub Category
Lanyards (180)
Remove
Single Position Retractable Lanyards, LEWIS 25-1005
Remove

      Items
Single Position Retractable Lanyards, LEWIS 25-1005 Single Position Retractable Lanyards, LEWIS 25-1005


Single Position Retractable Lanyards, LEWIS 25-1005
Single Position Retractable Lanyards, LEWIS 25-1005
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB313079
List Price $191.63    Save 36%
Price: $121.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

SPRL-6-Y SINGLE POSITIONING 25-1005
  • Heavy duty retractable insert to draw slack from a slack lanyard to minimize trip hazard
Product Specifications
LENGTH INCHES 6 ft
WIDTH INCHES 1-1/4 in
COLOR Yellow
BRAND LEWIS MANUFACTURING CO.
MATERIAL(S) Nylon Tube-Webbing


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Squids® 3100 Tool Lanyard, Black, Standard

Squids® 3100 Tool Lanyard, Black, Standard

From $8.30
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)