Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Portable Anchor Frames

Portable anchor frames are designed to provide mobile fall protection for large coverage areas. The portable anchor frames are made from durable steel and come in a variety of sizes to meet any need. They have an adjustable height which ensures adaptability in any scenario. The anchor frames are ideal for construction sites, manufacturing facilities, and commercial buildings.
13 Results

Brand

Type

Length

View All Length

Material

View All Height
13 Results
Compare
BESTSELLER
1
1
$15,999.00
Ships within 1 Business Day

Worker Capacity

1

Width

133 in

Height

240 in

Compare
1
1
$459.95
Ships in 5 Business Days

Width

12 in

Height

12 in

Compare
1
1
$8,299.00
Ships in 23 Business Days

Worker Capacity

1

Track Length

16 ft

Compare
1
1
$6,099.00
Ships in 5 Business Days

Width

30 in

Height

48 in

Compare
1
1
$5,799.00
Ships in 5 Business Days

Width

30 in

Height

48 in

Compare
1
1
$2,449.00
Ships in 5 Business Days