Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal LSS-024 Litestak; sound module, 24VDC

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Federal Signal LSS-024 Litestak; sound module, 24VDC

Item #: WBB171175

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $157.00
Product Information
Customer Review
Product Q&A
The Federal Signal Litestak® Sound Module is a microprocessorbased audible signaling device. The model LSS can be used as a stand-alone audible device or combined with the Federal Signal Litestak light modules to create an audible/visual signal. The sound module contains a microprocessor-based tone generator and an integrated speaker which produces one of 18 tones. Select tones by setting five, 2-position DIP-switches. The sound module can work as a stand-alone audible signal when plugged into the Model LSBS Low Profile Surface Mount Base or Model LSB Pipe Mount Base. The Model LSS can be combined with any Litestak light module configuration of up to four colors. Controlling the sound module is done via the wires normally used for the clear light module. The sound module always occupies the top module position in a Litestak tower. Ideal applications for the LSS include environments where the ambient noise is not extreme - assembly lines, conveyor systems, automated lines, instrument panels and workshops. LSS is UL Listed and CSA Certified. Federal Signal's Litestak Sound Module allows the user to add a distinctive audible signal to a Litestak Status Indicator. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES3-1/4
    • DIAMETER INCHES4
    • MANUFACTURERS PART NUMBERLSS-024
    • MOUNT TYPEBase Model Required
    • OPERATING CURRENT180 mA
    • OPERATING TEMPERATURE32F to 120F
    • PACKAGE QUANTITY1
    • VOLTAGE24
    • WEIGHT LBS.0.6
    • BRANDFederal Signal
    • DECIBELS59-69
    • MADE IN THE U.S.A.Yes
    • LED COLORSBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:62