Double-Sided Green Aluminum Exit Sign Inside Green Aluminum Frame
See all 30 items in product family

Double-Sided Green Aluminum Exit Sign Inside Green Aluminum Frame

Item #: WBB568303

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 218.95
Product Information
Customer Review
Product Q&A
Double-Sided Green Aluminum Exit Sign Inside Green Aluminum Frame

These double-sided photoluminescent aluminum signs absorb and store energy from ambient fluorescent light. Signs are easily visible in the event of a sudden blackout. Signs are UL924-listed by ETL® - Intertek Testing. Non-electrical, Non-radioactive Signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meet NFPA 101 - Life Safety Code, JCAHO and OSHA requirements. Meet current building codes including IBC, IFC, ICBO, BOCA, SBCCI and NFPA. LEED qualifier. 50-foot viewing distance. Each sign comes with four chevrons inside the package that installer inserts into the aluminum frame on-site if directional indication to the left and/or right is needed. Easy do-it-yourself installation = No electrician needed. Double-sided sign comes with 1.5-inch Bracket (Item-No.: 600055) included, which is suited for Ceiling and Flag/ Side-Wall Mount. For extended Ceiling Mount, select from either 10-inch Ceiling Mounting Bracket (Item-No.: 600056) or 19.5-inch Ceiling Mounting Bracket (Item-No.: 600057).

Product Specifications

    • WIDTH INCHES18-3/4
    • DEPTH INCHES9/16
    • HEIGHT INCHES10-1/4
    • COLOR FINISHGreen With Photoluminescent Exit
    • BRANDAmerican Permalight
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER600026DB+600055
    • SELF-ADHESIVE/GUMMEDNo
    • CERTIFICATIONSMeets NFPA 101 ™ Life Safety Code, JCAHO and OSHA requirements. Meets current bu

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!