Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Set Of 4 Stand-Off Barrels For Permalight® Photoluminescent Acrylic Exit Signs
See all 30 items in product family

Set Of 4 Stand-Off Barrels For Permalight® Photoluminescent Acrylic Exit Signs

Item #: WBB568325

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.95
Product Information
Customer Review
Product Q&A
Set Of 4 Stand-Off Barrels For Permalight® Photoluminescent Acrylic Exit Signs

To give PERMALIGHT® photoluminescent Acrylic EXIT signs an elevated look, use these 4 stand-off barrels to position your exit signs 1 inch away from the wall.

Product Specifications

    • LENGTH INCHES1
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHSilver-Colored
    • BRANDAmerican Permalight
    • CONSTRUCTIONAluminum
    • DESCRIPTIONSet Of 4 Stand-Off Barrels
    • MANUFACTURERS PART NUMBER600058
    • SELF-ADHESIVE/GUMMEDNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!