Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Petroleum Sorbent Pad HP-156, High Capacity, 100 Pads/Case
See all 158 items in product family

3M™ Petroleum Sorbent Pad HP-156, High Capacity, 100 Pads/Case

Item #: WBB34804

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.30 Save up to 12%
Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
3M™ Petroleum Sorbent Pad HP-156, High Capacity, 100 Pads/Case

High capacity petroleum sorbents have a scrim on one side to increase strength and help eliminate linting. Conveniently sized pads allow the user to quickly spread sorbent over and in the path of a spill. This high capacity, low profile Sorbent pad, picks up petroleum based fluids, will not absorb water. For routine use, cleaning up small spills and wiping contaminated areas. Pads may also be used on a work surface in anticipation of a spill or as a wipe. 100 pads (19 inch x 17 inch) per bale, (37.5 gallons/bale).

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES19
    • WIDTH INCHES17
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS37.5
    • COLOR FINISHWhite
    • CONSTRUCTIONPolypropylene and Polyester Fibers
    • PACKAGE QUANTITY100
    • TYPEPads
    • MANUFACTURER PART NUMBERHP-156
    • DESCRIPTION3M™ Petroleum Sorbent Pad HP-156
    • BRAND3M™
    • ABSORBENCY WEIGHTHeavy
    • FLUIDS ABSORBEDOil-Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

i need the tecnical information of this item for comparission with the model t-156 brand 3m Thanks CV

Question Asked By: Cesar Vasquez , Panama , May 29, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed