Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Assorted

Chemtex 9" X 15" Oil Absorbent Pillows - Min Qty 2
See all 19 items in product family

Chemtex 9" X 15" Oil Absorbent Pillows - Min Qty 2

Item #: WBB522258

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($69.90)

List Price: $47.34 Save up to 26%
Price: $34.95
Product Information
Customer Review
Product Q&A
Accessories
Chemtex 9" x 15" Oil Absorbent Pillows

Absorbent pillows are used as high capacity drip catchers as well as to clean up large amounts of fluids. Pillows are used as high capacity drip catchers. Just place an absorbent pillow under a leaky drum and get back to work.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES9
    • HEIGHT INCHES2
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS17
    • COLOR FINISHWhite
    • CONSTRUCTIONRecycled Polypropylene
    • MANUFACTURERS PART NUMBER915-O
    • PACKAGE QUANTITY16
    • DESCRIPTIONOil Absorbent Pillows
    • FLUIDS ABSORBEDOil Only
    • TYPEPillows
    • BRANDChemtex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:24