Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Containment Berm, Stake Wall Model 4' x 6' x 1'

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Ultra-Containment Berm, Stake Wall Model 4' x 6' x 1'

Item #: WBB721384

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $844.00 Save up to 5%
Price: $ 805.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultra-Containment Berm, Stake Wall Model 4' x 6' x 1'

Portable Secondary Containment For Drums, Tanks, Equipment And Vehicles. Stake Wall Model Containment Berms feature a unique design that allows the sidewalls to collapse in either direction and spring back automatically to their upright position! Roll drums over the sidewalls, drive trucks through them, and the sidewalls always return to vertical without assistance. Does not rely on inflation, hinged straps or cumbersome frames to keep sidewalls up. No set-up required unfold and the sidewalls automatically spring into their vertical position. Helps comply with federal and local stormwater regulations. Custom sizes available. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175. Containment Berms deploy in only seconds, no assembly required. excellent for off-site containment Perfect for containment of drums in remote areas. 10' x10' Containment Berm holds up to 16 drums. Sidewalls collapse, offering convenient loading/unloading on remote locations.

Product Specifications

    • HEIGHT INCHES12
    • LENGTH FEET4
    • WIDTH FEET6
    • CAPACITY GALLONS179
    • COLOR FINISHBlack
    • CONSTRUCTIONCopolymer 2000
    • MANUFACTURERS PART NUMBER8208
    • PACKAGE QUANTITY1
    • ASSEMBLYAssembled
    • TYPEStake Wall
    • WEIGHT LBS37
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed