Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® ProFlex® 1505 Low-Profile Weight Lifters Back Support, Black, L

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Ergodyne® ProFlex® 1505 Low-Profile Weight Lifters Back Support, Black, L

Item #: WBB1874382

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.95 Save up to 6%
Price: $ 18.75
Product Information
Customer Review
Product Q&A
Accessories
Ergodyne® ProFlex® 1505 Low-Profile Weight Lifters Back Support, Black, L

Low-Profile Weight Lifters Back Support: Flexible soft foam core provides support when lifting; low-profile design allows for superior mobility.

Applications:
  • Material Handling
  • Construction
  • Warehousing/ Distribution
  • Maintenance
  • Freight/Baggage
  • Assembly/Fabrication
  • Landscaping/Grounds

Product Specifications

    • COLORBlack
    • BRANDErgodyne
    • DESCRIPTIONLow-Profile Weight Lifters Back Support
    • MANUFACTURERS PART NUMBER11493
    • MATERIAL(S)Nylon
    • PACKAGE QUANTITY1
    • SIZEL
    • TYPEBack Support
    • WAIST SIZE INCHES34" - 38"
    • SERIESProFlex® 1505

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!