Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tape


(1,738 Items)
Sub Category
Specialty Tape (73)
Remove
3M 1/2 x 18 Yds. 4004 Double Sided Foam Tape, 1/4 Thickness Inches, 1 Each
Remove

      Items
3M 1/2 x 18 Yds. 4004 Double Sided Foam Tape, 1/4 Thickness Inches, 1 Each 3M 1/2 x 18 Yds. 4004 Double Sided Foam Tape, 1/4 Thickness Inches, 1 Each


3M 1/2 x 18 Yds. 4004 Double Sided Foam Tape, 1/4 Thickness Inches, 1 Each
3M 1/2 x 18 Yds. 4004 Double Sided Foam Tape, 1/4 Thickness Inches, 1 Each
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB831307
Price: $104.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3M 1/2 X 18 Yds. (1 Pack) 4004 Double Sided Foam Tape, 1/4 Thickness Inches

Features

  • Premium grade.
  • 1/4" open cell polyurethane foam with firm acrylic adhesive.
  • Ideal for many indoor applications or for exterior applications where the tape will be protected from the environment.
  • Acrylic adhesive features high bond strength and high temperature and solvent resistance.
  • Conformable foam with high sheer strength.
  • Ideal temperature range is 70° F. - 100° F.
Product Specifications
TYPE Double Sided Foam Tape
BRAND 3M
WIDTH INCHES 1/2
LENGTH YARDS 18
COLOR FINISH White
PACKAGE QUANTITY 1
THICKNESS INCHES 1/4
ASSEMBLY Unassembled


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


 B3-TC Desk Tape Dispenser

B3-TC Desk Tape Dispenser

From $10.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)