Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virtua™ Sport CCS Safety Eyewear, AO SAFETY 11796-00000-20, 1-Pair
See all 61 items in product family

Virtua™ Sport CCS Safety Eyewear, AO SAFETY 11796-00000-20, 1-Pair

Item #: WBB308315

Sold By: globalindustrial.com

Out of stock, expected on or around 04/26/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5.40
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
3M VIRTUA SPORT CCS PROT 11796-00000-20
  • Corded earplug Control System, Designed to keep eyewear & earplugs attached, untangled & ready to use
  • Can help reduce the expense of replacing lost earplugs and eyewear
  • Compatible with a variety of vinyl-corded earplugs
  • Earplug cord can be worn around the neck to carry eyewear when neither product is in use
  • Earplugs (Not Included)
  • Priced is per each pair

Product Specifications

    • LENGTH INCHES10 in
    • WIDTH INCHES5
    • HEIGHT INCHES2 in
    • BRANDAO Safety
    • MANUFACTURERS PART NUMBER11796-00000-20
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.06 lbs.
    • ANTI-FOGYes
    • APPROVALANSI Z87. 1-2003
    • RESISTANCE99.9% UV
    • LENS TINTClear
    • LENS MATERIALPolycarbonate
    • FRAME STYLEHalf Frame
    • FRAME COLORBlue
    • HARD-COATNo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.