Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CK2 Series Safety Glasses, CREWS CK220
See all 26 items in product family

CK2 Series Safety Glasses, CREWS CK220

Item #: WBB311484

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.62 Save up to 5%
Price: $2.49
Product Information
Product Q&A
Accessories
CHECKMATE SAFETY GLASSESSMOKE TEMPLE CLEAR LENS
  • Sleek design makes this a comfortable fit for almost anyone
  • Exclusive duramass scratch-resistant coating
  • Near total seal of eye orbit assures the highest level of protection
  • Gel temple sleeves, and soft gel nose piece for a wider range of comfort and fit

Product Specifications

    • BRANDCrews
    • DESCRIPTIONCK2 Series Safety Glasses
    • MANUFACTURERS PART NUMBERCK220
    • STYLECk2
    • WEIGHT LBS0.70 lb
    • LENS TINTClear
    • APPROVALANSI Z87.1 Standards
    • ANTI-FOGNo
    • FRAME CONSTRUCTIONPolycarbonate
    • HARD-COATYes
    • LENS MATERIALPolycarbonate
    • FRAME COLORBlack/Amber
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.