Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Tour-Guard V Protective Eyewear, TGV01-100, Clear, 100/Case

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

3M™ Tour-Guard V Protective Eyewear, TGV01-100, Clear, 100/Case

Item #: WBB722207

Sold By: globalindustrial.com

Ships same day. Only 1 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $176.26 Save up to 19%
Price: $ 141.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ Tour-Guard V Protective Eyewear, TGV01-100, Clear, 100/Case

Standard, economical Tour-Guard protective eyewear for site visitors or general use offers impact protection, intergral sideshields and flexible, polycarbonate construction with over-the-glass coverage. Indoor or outdoor use safety glasses. Medium size, one-size-fits-most. Polycarbonate lens absorbs 99.9% UV. Meets the requirements of CSA Z94.3-2007 and the High Impact Requirements of ANSI Z87.1-2010. 100 units/case.

Product Specifications

    • BRAND3M™
    • DESCRIPTION3M™ Tour-Guard V Protective Eyewear
    • MANUFACTURERS PART NUMBERTGV01-100
    • PACKAGE QUANTITY100
    • STYLETour-Guard
    • TYPEVisitor Safety Glasses
    • FRAME STYLEOver The Glasses
    • ANTI-FOGNo
    • HARD-COATNo
    • LENS COLORClear
    • ANTI-SCRATCHNo
    • FRAME COLORClear
    • APPLICATIONSGeneral, Utility, Visitors
    • PRICE PERCase
    • INDOOR/OUTDOORIndoor/Outdoor
    • LENS CONSTRUCTIONPolycarbonate
    • FRAME CONSTRUCTIONPolycarbonate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $140.80 ea. with this comparable product +
Item #: WB708121
globalindustrial.com
Ships same day.
(2)
$1.15