Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8"H X 6"D Display Easel - Clear - Pkg Qty 6
See all 27 items in product family

8"H X 6"D Display Easel - Clear - Pkg Qty 6

Item #: WBB387465

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.25 each

Sold in packages of 6

Price: $55.50
Product Information
Customer Review
Product Q&A
8"H x 6"D Display Easel - Clear

Used to display a delicate plate, mirror and sign.

Product Specifications

    • COLORClear
    • LINEEasels
    • CLASSAcrylic Risers, Cubes And Easels
    • CATEGORYAcrylic & Glass Displays
    • MANUFACTURERS PART NUMBERFF/E3013
    • WIDTH INCHES--
    • DEPTH INCHES6
    • HEIGHT INCHES8
    • BRANDEconoco
    • UNITS IN PACKAGE6

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these cubes have lids, and if so, how do they open? Are they water tight?

Question Asked By: Hannah , September 06, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result