Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plexi "U" Riser, Set Of 3, 6"- 8"- 10" Acrylic, Clear - Pkg Qty 24
See all 27 items in product family

Plexi "U" Riser, Set Of 3, 6"- 8"- 10" Acrylic, Clear - Pkg Qty 24

Item #: WBB811940

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.25 each

Sold in packages of 24

Price: $510.00
Product Information
Customer Review
Product Q&A
86-503CL, Plexi "U" Riser, Set Of 3, 6"- 8"- 10" L x 63"- 8"- 10" W, Acrylic, Clear

Plexi "U" Riser, Set Of 3 Is Ideal For Creating Unique Displays At Varying Heights. Plexi "U" Riser, Set Of 6 is made of 1/4 inch thick acrylic for long lasting durability. Display risers fit into one another. Allows creation of many different looks at various heights. Size is 6 in./8 in./10 in. Color is Clear. Quantity is Set of 3

Product Specifications

    • COLORClear
    • FINISHAcrylic
    • LINEDisplay Risers
    • MANUFACTURERS PART NUMBER86-503CL
    • THICKNESS1/4
    • UNITS IN PACKAGE24
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • DESCRIPTIONPlexi "U" Riser
    • LENGTH INCHES6 - 8 - 10
    • WIDTH INCHES--
    • LIMITED WARRANTY30 Day
    • WEIGHT LBS7
    • BRANDAmko Displays
    • INCLUDESSet Of 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these cubes have lids, and if so, how do they open? Are they water tight?

Question Asked By: Hannah , September 06, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result