Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pegboard Back Panel 46-3/16 Inch X 12 Inch
See all 2 items in product family

Pegboard Back Panel 46-3/16 Inch X 12 Inch

Item #: WB608CP35

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8.70
Product Information
Customer Review
Product Q&A
Tempered Pegboard

1/4" thick pegboard with 1/2" diameter perforated holes spaced 1" on center. For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more. Available in Tan color only.

Product Specifications

    • COLORTan
    • BRANDGlobal Industrial
    • HEIGHT INCHES12
    • WIDTH INCHES46-3/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:64