Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown of 5 Shelf Unit

Excalibur Stockroom Shelving, SM6124884, 48"W X 12"D X 84"H, Galvanized/Galvanized, 6-Shelf-Starter

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Excalibur Stockroom Shelving, SM6124884, 48"W X 12"D X 84"H, Galvanized/Galvanized, 6-Shelf-Starter

Item #: WBB859698

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $160.95
Product Information
Customer Review
Product Q&A
Accessories
Excalibur Stockroom Shelving, SM6124884, 48"W X 12"D X 84"H, Galvanized/Galvanized, 6-Shelf-Starter

The M-System from Excalibur offers simplicity, cost-effectiveness and ease of installation, combined with the durability and corrosion resistance of 100% galvanized steel construction. Pre-assembled uprights and one-piece adjustable shelves eliminate the need for additional hardware (clips, rivets, rails or support brackets), resulting in reduced installation time and real cost savings! Excalibur, proudly made in the USA.

Product Specifications

    • MANUFACTURERS PART NUMBERSM6124884
    • SHELF CAPACITY LBS150
    • WIDTH INCHES48
    • DEPTH INCHES12
    • HEIGHT INCHES84
    • WARRANTY1 Year Parts
    • PACKAGE QUANTITY1
    • BRANDExcalibur Shelving
    • CONSTRUCTIONGalvanized Steel Uprights & Galvanized Steel Shelves
    • LEVEL QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:64