Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7 Cube Rectangular Tubing Waterfall - Chrome - Pkg Qty 24
See all 42 items in product family

7 Cube Rectangular Tubing Waterfall - Chrome - Pkg Qty 24

Item #: WBB387088

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.87 each

Sold in packages of 24

Price: $92.88
Product Information
Customer Review
Product Q&A
7 Cube Rectangular Tubing Waterfall - Chrome

For surface mounted heavy duty .125" thick standards only. Made of 1/2" x 1-1/2" rectangular tubing. Ideal for multiple garment display.

Product Specifications

    • FINISHChrome
    • STYLE7 Ball
    • LINEFaceouts
    • CLASSImperial Line
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBERRR/7B
    • PACKAGE QUANTITY24
    • BRANDEconoco
    • LENGTH INCHES16
    • TYPE7 Cube Rectangular Tubing Waterfall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!