Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
End Cap For 1" & 1-1/16" Round Tubing - Chrome - Pkg Qty 100
See all 24 items in product family

End Cap For 1" & 1-1/16" Round Tubing - Chrome - Pkg Qty 100

Item #: WBB386841

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.52 each

Sold in packages of 100

Price: $52.00
Product Information
Customer Review
Product Q&A
End Cap for 1" & 1-1/16" Round Tubing - Chrome

End cap is a force fit into tubing to create a finished look and to prevent hangers from sliding.

Product Specifications

    • FINISHChrome
    • LINEAccessories
    • CLASSTubing And Accessories
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBEREC1
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!