Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-Way w/ Straight Blade Arms (K23RT) Garment Rack - Rectangular Tubing - Chrome
See all 57 items in product family

2-Way w/ Straight Blade Arms (K23RT) Garment Rack - Rectangular Tubing - Chrome

Item #: WBB386420

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2-Way w/ Straight Blade Arms (K23RT) - Rectangular Tubing - Chrome

Single 1"X2"upright is made of rectangular tubing with inner arm uprights made of 0.83 square tubing. Arms are independently adjustable every 3" from 48" to 72". . Blade arms are made of 1/2" x 1-1/2" rectangular tubing. 12"X15" weighted shell base included.

Product Specifications

    • FINISHChrome
    • STYLEFixed
    • LINE2-Way Racks
    • CLASSGarment Racks
    • CATEGORYRacks And Accessories
    • MANUFACTURERS PART NUMBERK23RT
    • ARM TYPEStraight Blade Arms
    • HEIGHT INCHES48 to 72
    • TYPE2-Way w/ Straight Blade Arms
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!