Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
50"L X 15"D Perforated Metal Shelf - Matte Black - Pkg Qty 2
See all 9 items in product family

50"L X 15"D Perforated Metal Shelf - Matte Black - Pkg Qty 2

Item #: WBB386357

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$37.95 each

Sold in packages of 2

Price: $75.90
Product Information
Customer Review
Product Q&A
50"L x 15"D Perforated Metal Shelf - Matte Black

Allows the retailer to mount the Mini-Ladder posts to existing universal or heavy duty standards quickly and easily, providing a new look at an economical cost. This shelf is used in a variety of applications.

Product Specifications

    • COLORBlack
    • FINISHMatte Black
    • LINEAccessories - Shelves
    • CLASSMirage Mini-Ladder System™
    • CATEGORYDisplay Systems
    • MANUFACTURERS PART NUMBERES48/MAB
    • LENGTH INCHES50
    • TYPEPerforated Metal Shelf
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!