Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Hook - Epoxy Coated Grey - Pkg Qty 24
See all 8 items in product family

8" Hook - Epoxy Coated Grey - Pkg Qty 24

Item #: WBB386649

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.65 each

Sold in packages of 24

Price: $15.60
Product Information
Customer Review
Product Q&A
8" Hook - Epoxy Coated Grey

Used to display lightweight accessories.

Product Specifications

    • COLOREpoxy Coated Grey
    • LINEAccessories
    • CLASSChainlinx™ Display
    • CATEGORYDisplay Systems
    • MANUFACTURERS PART NUMBERFCH8/EC
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!