Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
87-1/2"H Mirage Basic Mini-Ladder Post - Matte Black - Pkg Qty 2
See all 9 items in product family

87-1/2"H Mirage Basic Mini-Ladder Post - Matte Black - Pkg Qty 2

Item #: WBB387027

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$31.95 each

Sold in packages of 2

Price: $63.90
Product Information
Customer Review
Product Q&A
87-1/2"H Mirage Basic Mini-Ladder Post - Matte Black

87-1/2"H Mirage Basic Mini-Ladder Post - Rungs are 1/4"diameter on 1-1/2" center wide. Uprights are made of 1/2" x 1-1/2" rectangular tubing. The Mirage Mini-Ladder system is a stylized slim and sturdy outrigger with contemporary ladder design. The rungs accept any basic grid accessory. Combining the adjustable posts with mirage floor standing units allows the retailer to create imaginative store designs.

Product Specifications

    • COLORBlack
    • FINISHMatte Black
    • LINEFixtures
    • CLASSMirage Mini-Ladder System™
    • CATEGORYDisplay Systems
    • MANUFACTURERS PART NUMBERWML87/MAB
    • LENGTH INCHES87-1/2
    • TYPEMini Ladder Post
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!