Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frame w/ 4-24" Almond Shelves and 1 T-Stand 1" Square Tubing - Black Frame
See all 13 items in product family

Frame w/ 4-24" Almond Shelves and 1 T-Stand 1" Square Tubing - Black Frame

Item #: WBB386804

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Frame w/ 4-24" Almond Shelves and 1 T-Stand 1" Square Tubing - Black Frame

The Designer 400 Series of combination merchandisers offers the retailer the ability to cross-merchandise folded and hanging apparel. All units shown are available complete with tubular frame, brackets, shelves, hangrails and casters (except 411K which casters are not recommended).

Product Specifications

    • COLORBlack Frame With Almond Shelves
    • FINISHMatte Black
    • STYLEMobile
    • LINEDesigner 400 Series
    • CLASSMerchandisers
    • CATEGORYTables, Showcases & Counter Displays
    • MANUFACTURERS PART NUMBERK410/AL
    • HEIGHT INCHES57
    • BRANDEconoco
    • TYPEGarment Rack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!