Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus Swivel Clips For Round Tiers, 100 Piece, Plastic, Black, SC-1

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Marv-O-Lus Swivel Clips For Round Tiers, 100 Piece, Plastic, Black, SC-1

Item #: WBB1191133

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.00 Save up to 23%
Price: $32.95
Product Information
Customer Review
Product Q&A
Marv-O-Lus Swivel Clips For Round Tiers, 100 Piece, Plastic, Black, SC-1

This clip has great holding power.

Features:
  • Holds items up to 3/16" thick
  • Black plastic
  • Package of 100 clips

Product Specifications

    • COLORBlack
    • STYLEStep Design
    • MANUFACTURERS PART NUMBERSC-1
    • HEIGHT INCHES2
    • THICKNESS3/16
    • DEPTH INCHES1
    • BRANDMarv-O-Lus
    • CONSTRUCTIONPlastic
    • PACKAGE QUANTITY100
    • WIDTH INCHES1
    • DESCRIPTIONSwivel Clips

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:68