Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Hook Straight Arm - Chrome - Pkg Qty 24
See all 38 items in product family

5 Hook Straight Arm - Chrome - Pkg Qty 24

Item #: WBB387721

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.20 each

Sold in packages of 24

Price: $76.80
Product Information
Customer Review
Product Q&A
5 Hook Straight Arm - Chrome

Traditionally used to display handbags. May be used with any products containing a strap, such as luggage or any other types of hanging or packaged goods.

Product Specifications

    • COLORChrome
    • FINISHChrome
    • LINESquare Tubing
    • CLASSFaceouts
    • CATEGORYSlatwall & Accessories
    • MANUFACTURERS PART NUMBERHW/5H
    • BRANDEconoco
    • PACKAGE QUANTITY24
    • TYPE5 Hook Straight Arm
    • ACCESSORY LENGTH INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!