Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Display & Store Fixtures


(5,885 Items)
Sub Category
Grocery Displays & Accessories (281)
Remove
Combo Bin, 49-1/2"L x 41-1/2"W, Wood, Steel, Wood Is Opticlear Lacquer
Remove

      Items
Combo Bin, 49-1/2"L x 41-1/2"W, Wood, Steel, Wood Is Opticlear Lacquer Combo Bin, 49-1/2"L x 41-1/2"W, Wood, Steel, Wood Is Opticlear Lacquer


Combo Bin, 49-1/2"L x 41-1/2"W, Wood, Steel, Wood Is Opticlear Lacquer
Combo Bin, 49-1/2"L x 41-1/2"W, Wood, Steel, Wood Is Opticlear Lacquer
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB786151
Price: $681.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Features
  • Combination Steel and Wood Orchard Bin
  • Create unique produce destination centers
  • Features include a removable top liner, adjustable shelves on two sides and adjustable legs
  • Ice orchard bin style features a removable top liner, adjustable legs and a drain system
  • Both include casters for mobility
Product Specifications
COLOR Wood Is Opticlear Lacquer, Metal Is Black
MANUFACTURERS PART NUMBER MET-BIN 001 PN
DESCRIPTION Orchard Bins
LENGTH INCHES 49-1/2
WHEELS Casters
INCLUDES Casters For Mobility
MATERIAL Wood, Steel
TOP Adjustable Shelves On Two Sides
BASE Adjustable Legs
HOLES No
HEIGHT INCHES 33-1/2
WIDTH INCHES 41-1/2
BRAND Marco Company


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Portable Upright W/ Oval Basket, 23"L x 44"W x 4"6"H, Metal, Black

Portable Upright W/ Oval Basket, 23"L x 44"W x 4"6"H, Metal, Black

From $268.95
More Info
Add to Cart
Tub 49-1/2"L x 25-1/2"W x 31-1/4"H, ABS, Galvanized

Tub 49-1/2"L x 25-1/2"W x 31-1/4"H, ABS, Galvanized

From $465.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)