Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
17" L Wishbone W/ Satin Chrome Hook And Wooden Lock Bar On Spring - Matte Teak - Pkg Qty 100
See all 61 items in product family

17" L Wishbone W/ Satin Chrome Hook And Wooden Lock Bar On Spring - Matte Teak - Pkg Qty 100

Item #: WBB387011

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.55 each

Sold in packages of 100

Price: $155.00
Product Information
Customer Review
Product Q&A
Accessories
17" Wishbone w/ Satin Chrome Hook and Wooden Lock Bar on Spring - Matte Teak

High quality, deluxe wood hangers are now available at incredibly low prices. Standard 17" wishbone hanger in attractive matte teak finish with Satin Chrome hook. Styles include hanger without bar, hanger with stationary metal bar and 2 clips and hanger

Product Specifications

    • COLORMatte Teak
    • FINISHSatin Chrome Hook
    • LINEWood Hangers
    • CLASSHangers And Accessories
    • CATEGORYStorage & Supplies
    • MANUFACTURERS PART NUMBERWH1731LBTSC
    • LENGTH INCHES17
    • DESCRIPTION17" L Wishbone W/ Satin Chrome Hook And Wooden Lock Bar On Spring - Matte Teak -
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!