Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" X 40", 5 Gauge Vinyl Alligator Finish W/Window & Zipper - Black W/Black Trim - Pkg Qty 100
See all 49 items in product family

24" X 40", 5 Gauge Vinyl Alligator Finish W/Window & Zipper - Black W/Black Trim - Pkg Qty 100

Item #: WBB386414

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.50 each

Sold in packages of 100

Price: $250.00
Product Information
Customer Review
Product Q&A
24" x 40", 5 Gauge Vinyl Alligator Finish w/ Window & Zipper - Black w/ Black Trim

This attractive and sturdy re-usable garment cover can be customer printed in a variety of colors in a 6" x 6" area below the oval window. Printed logo acts as an advertisement or promotion. Keeps clothing wrinkle free and has durable reinforced hanger opening with center zipper.

Product Specifications

    • COLORBlack
    • FINISHAlligator
    • LINE40" Covers
    • CLASSZippered Garment Covers
    • CATEGORYStorage & Supplies
    • MANUFACTURERS PART NUMBER45D/B
    • GAUGE5
    • LENGTH INCHES40
    • TYPEWindow
    • BRANDEconoco
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!