4 Shelf Storage Cabinet 36"W x 18"D x 72"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

4 Shelf Storage Cabinet 36"W x 18"D x 72"H

Item #: WB607720

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $287.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
STORAGE CABINET
Includes 4 shelves adjustable on 2= centers with 175 lb. capacity each. Keyed three point locking system for maximum security. 36=W x 18=D x 72=H overall. Assembles in minutes.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • CAPACITY LBS175
    • COLOR FINISH2-Tone Black and Silver finish
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • CONSTRUCTIONSteel
    • DESCRIPTIONStorage Cabinet
    • MANUFACTURERS PART NUMBERCB721836
    • MODEL607720
    • TYPEA
    • WEIGHT LBS115
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Excelent Sorage Cabinent.

Your review: I had mis-givings about buying a build it yourself metal storage cabinent, as the results can be extremely unstable if the material and design is second-rate. But After assembly, and mating it to a wheeled dolly, with a final torqing of the hardware, I found it to be completly stable, even when pushing the unit, once it was fully loaded. The proof is in the repeated opening and closing of the doors, with true mating of the locks and latches long after it has been built; a sign of true quality!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is this usable with the Edsal open shelving units? I have two that are 36 x 18 x 72". I realize the dolly doesn't meet the weight load the shelves have, but I don't plan on loading them that heavily.

Question Asked By: IT , Florida , October 29, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result