Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10 Shelf Closed Steel Shelving With 18 Akro Bins 36"X18"X73"
See all 95 items in product family

10 Shelf Closed Steel Shelving With 18 Akro Bins 36"X18"X73"

Item #: WB603488YL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 397.95
Product Information
Customer Review
Product Q&A
Accessories
Steel Shelving with AkroBins®
Closed Style

Conveniently organizes small parts and components. Break-resistant polypropylene AkroBins® feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs. Rugged steel shelves are finished with a durable gray enamel and are easy-to-assemble. Closed style shelving has steel side and back panels that minimize dirt and dust and add support. 12"D shelves each have 400 lb. capacity. 18"D shelves each have 375 lb. capacity. Choose from 3 bin colors: Blue, Red or Yellow.

Bin Size Reference
BinsW"D"H"
A510-7/85
B1110-7/85
C8-1/410-7/87
D8-1/414-3/47
E16-1/214-3/47


Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES73
    • ASSEMBLYUnassembled
    • BIN COLORYellow
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY18
    • BIN QUANTITY (BIN SIZE)18(E)
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • PRODUCT GROUPBin Shelving Systems
    • SHELF CAPACITY LBS375
    • SHELF QUANTITY10
    • STYLEClosed
    • WEIGHT LBS92
    • Base Model Number603488

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!