Dandux Forkliftable Double Wall Skid Bulk Container 512110N - 36" x 26" x 16-1/2", White

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Dandux Forkliftable Double Wall Skid Bulk Container 512110N - 36" x 26" x 16-1/2", White

Item #: WB809117WH

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STACKABLE
BULK CONTAINER

Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.
DOUBLE WALL

Product Specifications

    • LENGTH INCHES38
    • WIDTH INCHES26
    • HEIGHT INCHES16-1/2
    • INSIDE LENGTH INCHES32-3/4
    • INSIDE WIDTH INCHES21
    • INSIDE HEIGHT INCHES16-1/2
    • LENGTH RANGE26" to 40"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE11" to 16"
    • CAPACITY LBS800
    • CAPACITY LBS. RANGE751 to 1000
    • ASSEMBLYAssembled
    • BRANDDandux
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER512110WH
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack
    • TYPEDouble Wall
    • WEIGHT LBS40
Have A Question About This Product?
0 Question | 0 | Answer
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
54.211.179.232:62