Bayhead DSC-1GREEN Double Hopper Front Plastic Container 28x21x20 400 Lb Cap. Green
See all 75 items in product family

Bayhead DSC-1GREEN Double Hopper Front Plastic Container 28x21x20 400 Lb Cap. Green

Item #: WB442581GN

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($341.85)

Price: $113.95
Product Information
Customer Review
Product Q&A
Accessories
UNIQUE STYLE PALLET CONTAINERS
Double Hopper Front Container – 400 Lb. Capacity – 2-Way Fork Entry
This unique pallet container is designed for specific applications and environments. Pallet container provides an alternate solution to pallets and pallet wrapping. Pallet container is made of impact resistant seamless polyethylene that is easy to clean. Wide ledges on top rim allow secure stacking of containers. Base allows forklift entry for easy transport using pallet trucks and forklifts. Hopper Front Container features a notched front for easy access to contents, even when stacked. Non-returnable.

Product Specifications

    • LENGTH INCHES28
    • WIDTH INCHES21
    • HEIGHT INCHES20
    • INSIDE LENGTH INCHES24
    • INSIDE WIDTH INCHES17
    • INSIDE HEIGHT INCHES18
    • CAPACITY LBS400
    • CAPACITY CUBIC FEET4
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • FORK ENTRY2-Way
    • MANUFACTURERS PART NUMBERDSC-1GREEN
    • OPTIONNo Lid
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTNest
    • TYPENesting Container
    • WEIGHT LBS20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!