Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Pallet Container Lid 51-2026LU - 37"L x 25"W, Blue

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Dandux Pallet Container Lid 51-2026LU - 37"L x 25"W, Blue

Item #: WB809201BL

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $112.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Lid for Stackable Bulk Container
Chemical resistant polyethylene is strong and durable. This lid is recessed to allow positive stacking 3 high. (FDA approved in white).

Product Specifications

    • LENGTH INCHES41-1/2
    • WIDTH INCHES28
    • ASSEMBLYAssembled
    • BRANDDandux
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER512026LU
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPBulk Containers
    • WEIGHT LBS15
    • accessory_typeCover and Lid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!