Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

Bayhead Poly Bin Bulk Container PB-18 Smooth Inside Wall, 18 Bushel, Green

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Bayhead Poly Bin Bulk Container PB-18 Smooth Inside Wall, 18 Bushel, Green

Item #: WBB709713

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 124.95
Product Information
Customer Review
Product Q&A
Accessories
Poly Bin Bulk Container, Smooth Inside Wall, 18 Bushel, Green

With sizes ranging from 2-bushel up to the enormous 80-bushel, the rugged poly-bins can contain a great variety of items. The seamless polyethylene walls are thicker than average, giving the bins extra long life under the most severe conditions. Molded vertical ribs for extra strength and rigidity. Bins nest without lids to economize on space when empty.

Product Specifications

    • LENGTH INCHES46-1/4
    • WIDTH INCHES34
    • HEIGHT INCHES31
    • INSIDE BOTTOM LENGTH INCHES38
    • INSIDE BOTTOM WIDTH INCHES25-1/2
    • INSIDE TOP LENGTH INCHES42-1/4
    • INSIDE TOP WIDTH INCHES29-1/2
    • CAPACITY GALLONS145
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • BUSHEL CAPACITY18
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERPB-18-Green
    • PACKAGE QUANTITY1
    • TYPESmooth Wall w/Vertical Ribs
    • WEIGHT LBS41

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!