Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Perfect Bungee PC12 12" Bungee Cord, Blue - Pkg Qty 6
See all 92 items in product family

The Perfect Bungee PC12 12" Bungee Cord, Blue - Pkg Qty 6

Item #: WBB596551

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $23.94 Save up to 19%
$3.24 each

Sold in packages of 6

Price: $19.44
Product Information
Customer Review
Product Q&A
Accessories
12" Bungee Cord, Blue

The Bungee Cord is made of a special polyurethane formula (no rubber/no latex) that's built to last. It won't crack, break, split, become brittle or scuff, and can withstand exposure to salt water, oil, ozone, and many common household chemicals. The super-strong, flexible polyurethane material allows for a safe stretch up to twice its original length and features excellent memory retention. The Bungee Cord won't wear out or lose its shape. It can be used in an endless variety of both light and heavy-duty applications and is available in several shapes, sizes, lengths and colors. The Bungee cord is proudly manufactured in the USA and guaranteed for life.

Product Specifications

    • LENGTH INCHES12
    • CAPACITY LBS30 Lbs @ 65°F
    • ASSEMBLYAssembled
    • BRANDThe Perfect Bungee
    • COLOR FINISHBlue
    • CORD CONSTRUCTIONPolyurethane
    • END TYPENylon S Hook Molded (Both Ends)
    • HOOK CONSTRUCTIONHigh Strength Plastic
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERPC12BL
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBungee Cords
    • THICKNESS MIL340
    • WEIGHT LBS0.06

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Works great and last a long time

Your review: Local shop had these back in 09 at $5 a pop. I finally lost my last one. They last a long time. Yes they only stretch a certain amount, there for you must use different sizes, BUT they hold there elasticity for years. Yes my bike is garage kept, when I’m at work it’s in the sun all day. I use these to hold a barrel roll on the sissy bar. The best thing about these rubbers is they come in different colors.

Pros: They last a long time any color you could want Great price

Cons: They only stretch a limited amount

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!