

 |
Browse Bins, Totes & Containers (11,230 Items) |
|
 |
31" Bungee Strap w/Stainless Steel S Hook Ends (Overall Length 36"), Black |
| |
|
 |
|
 |
|
 |
|
|
|
31" Bungee Strap w/Stainless Steel S Hook Ends (Overall Length 36"), Black
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB596520
|
|
|
| List Price $9.08 Save 36% |
Price: $5.80 ea. (Sold in pkg of 4, $23.20)
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
31" Bungee Strap w/Stainless Steel S Hook Ends (Overall Length 36"), Black
The bungee strap is made of a special polyurethane formula (no rubber/no latex) that's built to last. It won't crack, break, split, become brittle or scuff, and can withstand exposure to salt water, oil, ozone, and many common household chemicals. The super-strong, flexible polyurethane material allows for a safe stretch up to twice its original length and features excellent memory retention. The bungee strap won't wear out or lose its shape. It can be used in an endless variety of both light and heavy-duty applications and is available in several shapes, sizes, lengths and colors. The bungee strap is proudly manufactured in the USA and guaranteed for life.
|
| Product Specifications |
| LENGTH INCHES |
36 |
| CAPACITY LBS |
45 Lbs @ 65°F |
| COLOR FINISH |
Black |
| ASSEMBLY |
Assembled |
| BRAND |
The Perfect Bungee™ |
| CORD CONSTRUCTION |
Polyurethane |
| END TYPE |
Stainless Steel S Hook (Both Ends) |
| HOOK CONSTRUCTION |
Stainless Steel |
| MANUFACTURERS PART NUMBER |
BSH36BK |
| PACKAGE QUANTITY |
1 |
| THICKNESS MIL |
310 |
| WEIGHT LBS |
0.4563 |
| LIMITED WARRANTY |
Limited Lifetime Warranty |
|
|
|
|
 |
|
|