Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Highland® 1163100 Adjustable Fat Strap Bungee Cord, Orange/Black, Pack of 2, Clamshell Package

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Highland® 1163100 Adjustable Fat Strap Bungee Cord, Orange/Black, Pack of 2, Clamshell Package

Item #: WBB923000

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.40 Save up to 29%
Price: $ 6.70
Product Information
Customer Review
Product Q&A
Accessories
Highland Adjustable Fat Strap Bungee Cord, Orange/Black, Pack of 2, Clamshell Package

HIGHLAND adjustable fat strap bungee cords are designed to adjust from 10 In. to 45 In., and have fat width of 3/4 In., which provides an extra wide, strong and secure hold. The fat straps wider cord will not damage or dig into your cargo.

Features
  • 10 In. to 45 In. Adjustable FatStrap Bungee 2 Pack
  • FATSTRAP BUNGEE CORDS 3/4" WIDE STRAP PROVIDES AN EXTRA WIDE, STRONG AND SECURE HOLD. THE FATSTRAP'S WIDER CORD WILL NOT DAMAGE OR DIG INTO YOUR CARGO.
  • Easy to Adjust Length
  • Orange Cord
  • Multi-strand rubber cords for superior strength
  • Secure cargo of all shapes and sizes without damage
  • Extra wide hook openings
  • Quality tested and approved


Product Specifications

    • LENGTH INCHES10 to 45
    • BRANDHighland
    • CABLE DIAMETER3/4"
    • COLOR FINISHOrange/Black
    • CORD CONSTRUCTIONRubber
    • END TYPECoated Steel Open Hook (Both Ends)
    • HOOK CONSTRUCTIONCoated Steel
    • MANUFACTURERS PART NUMBER1163100
    • PACKAGE QUANTITY2
    • PACKING TYPEClamshell
    • PRODUCT GROUPCargo Fat Straps
    • TYPEAdjustable Fat Strap
    • WEIGHT LBS0.60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!