Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils ESD AkroBin 30220ESD 4-1/8"W x 7-3/8"D x 3"H - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Akro-Mils ESD AkroBin 30220ESD 4-1/8"W x 7-3/8"D x 3"H - Pkg Qty 24

Item #: WBB381293

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.92 Save up to 39%
$5.10 each

Sold in packages of 24

Price: $122.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Akro-Mils 7-3/8 x 4-1/8 x 3 ESD Akrobin

7-3/8 x 4-1/8 x 3 Hanging and stacking Akrobin in ESD safe material

Product Specifications

    • WIDTH INCHES4-1/8
    • DEPTH INCHES7-3/8
    • HEIGHT INCHES3
    • INSIDE WIDTH INCHES3-3/8
    • INSIDE DEPTH INCHES6-3/4
    • INSIDE HEIGHT INCHES2-13/16
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONESD Material
    • MANUFACTURERS PART NUMBER30220ESD
    • PACKAGE QUANTITY24
    • STACK AND/OR NESTStack
    • WEIGHT LBS0.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed