Level Alarms & Gauges
Length
Width
Material
Height
Capacity
Color
Price
Material
Polypropylene
Height
2-1/2 in
Width
1-7/8 in
Length
19 in
IBC/Tank Overfill Alert Gauge, Aluminum Bushing, Galvanized Rod, PP Float, 1-1/2" Fitting, 8" Depth
Material
Aluminum Bushing, Galvanized Rod, Polypropylene Float
Thread
1-1/2 NPT in
Height
12 in
Max Working Depth
8"
Material
Polyvinyl Chloride
Gizmo Engineering Low Level Polypropylene 55 Gal Drum Alarm DLK-PP-55 - Threaded Collar Knob
Material
Polypropylene
Height
2 in
Width
3 in
Length
42-1/2 in
Krueger Drum Overfill Alert Gauge OF-.75-6 - Aluminum Bushing - PP Float - 3/4" Fitting
Material
Aluminum Bushing, Galvanized Rod, Polypropylene Float
Thread
3/4 NPT in
Height
10 in
Material
Polyethylene
Thread
3/4 NPT in
Height
5 in