Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Solutions 3R29 Latching Clever Store Tote 21 Gallon Dark Blue - Pkg Qty 7
See all 2 items in product family

United Solutions 3R29 Latching Clever Store Tote 21 Gallon Dark Blue - Pkg Qty 7

Item #: WB269988

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.00 each

Sold in packages of 7

Price: $119.00
Product Information
Customer Review
Product Q&A
Accessories
United Solutions (Rubbermaid) Latching Clever Store Tote 21 Gallon Dark Blue

Constructed to hold commonly stored items, Clever Store Totes have a straight wall design that holds 14% more than other containers in the same space. This space efficient design also allows containers to fit effectively in more spaces such as storage closets, coat closets and more.Recessed lid construction ensures superior stacking. New sleek texture gives containers a modern look. Price per each container, sold in carton qty.

Product Specifications

    • LENGTH INCHES23-5/16
    • WIDTH INCHES18-3/8
    • HEIGHT INCHES17-11/16
    • CAPACITY GALLONS21
    • ASSEMBLYAssembled
    • BRANDUnited Solutions
    • COLOR FINISHDark Blue
    • CONSTRUCTIONPlastic
    • DESCRIPTIONRubbermaid # FG3R2900BLZCB
    • MANUFACTURERS PART NUMBERRMCS210001
    • PACKAGE QUANTITY7
    • SERIESClever Store Tote
    • STYLELatching Recessed Lid
    • WEIGHT LBS4.46
    • REFERENCE #3R29

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hi, Is this item compatible with item#WBB794048

Question Asked By: Daniel , September 29, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result