Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,099 Items)
Sub Category
Bins-Shelf & Nesting (504)
Remove
Plastic Shelf Bin 4 X 18 X 4 Yellow
Remove

      Items
Plastic Shelf Bin 4 X 18 X 4 Yellow Plastic Shelf Bin 4 X 18 X 4 Yellow


Plastic Shelf Bin 4 X 18 X 4 Yellow
Plastic Shelf Bin 4 X 18 X 4 Yellow
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB146105

UPS DIM Weight
Quantity Discount
QTY Price
1-20 $1.54 ea.
21-120 $1.46 ea.
121-240 $1.45 ea.
241+ $1.42 ea.
(Sold in qty of 20, starting at $30.80/pkg)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Best Value
Plastic Shelf Bin

· Water and grease proof polypropylene, impervious to most chemicals
· Convenient handle - label area
· "V" notch catches the underside of shelf to prevent spillage
· Transport small parts. Nest when not in use
· Reinforced sides permit full capacity loading
Product Specifications
WIDTH INCHES 4
DEPTH INCHES 18
HEIGHT INCHES 4
COLOR FINISH Yellow
BRAND Global Equipment
MODEL 146105Y
PACKAGE QUANTITY 20


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Shelf Bin Divider Fits 4" Bin

Shelf Bin Divider Fits 4" Bin

From $11.20
select
Qty: Add to Cart
Little Bin 50 Pieces Per Package 3-1/4 X 2 X 3 Yellow

Little Bin 50 Pieces Per Package 3-1/4 X 2 X 3 Yellow

From $13.50
select
Qty: Add to Cart
Little Bin For Plastic Bins - 4 X 2 X 4 Yellow

Little Bin For Plastic Bins - 4 X 2 X 4 Yellow

From $0.44
select
Qty: Add to Cart
Open Style Steel Shelf With 13 Shelves 36"Wx18"Dx73"H Ready To Assemble

Open Style Steel Shelf With 13 Shelves 36"Wx18"Dx73"H Ready To Assemble

From $145.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)