Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,099 Items)
Sub Category
Bins-Shelf & Nesting (504)
Remove
LEWISBins Plastic Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H, Red
Remove

      Items
LEWISBins Plastic Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H, Red LEWISBins Plastic Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H, Red


LEWISBins Plastic Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H, Red
LEWISBins Plastic Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H, Red
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB850279
List Price $6.55    Save 22%
Price: $5.10 ea.
(Sold in pkg of 6, $30.60)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LEWISBins Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H, Red

LEWISBins+ Shelf Bin series consists of 4" and 6" tall plastic shelf bins, designed for 12", 18" and 24" depth shelving. These injection molded bins are designed to replace limited-use corrugated boxes for long term cost savings and are available in red, blue, yellow and green. LEWISBins+ Shelf Bins are fully nestable when empty for space savings and fully recyclable at the end of their shelf life. Price each sold in carton quantity.

Features:
  • Enhanced picking and inventory control - Orange Kanban width divider (sold separately) gives visual cur for replenishment, preventing stock-outs
  • Raised hopper front allows up to 35% more material storage than comparable bin
  • Full length divider (sold separately) locks into bin creating second storage compartment
  • Rolled rim design and molded-in rib structure ensures bin integrity, limits damage and prevents vacuum lock when nested


Product Specifications
WIDTH INCHES 6-5/8
DEPTH INCHES 23-5/8
HEIGHT INCHES 4
COLOR FINISH Red
ASSEMBLY Assembled
BRAND Lewis Bins
CONSTRUCTION Polypropylene
INSIDE DEPTH INCHES 22-1/4
INSIDE HEIGHT INCHES 3-7/8
INSIDE WIDTH INCHES 5-5/8
LONG DIVIDER SLOTS 3
MANUFACTURERS PART NUMBER SB246-4-RD
PACKAGE QUANTITY 6
SHORT DIVIDER SLOTS 7
STACK AND/OR NEST Nest
WEIGHT LBS 0.91


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
LEWISBins Width Divider for 6-5/8"W x 4"H Bins, Black

LEWISBins Width Divider for 6-5/8"W x 4"H Bins, Black

From $0.52
select
Qty: Add to Cart
LEWISBins Length Divider for 23-5/8"D x 4"H Bins, Black

LEWISBins Length Divider for 23-5/8"D x 4"H Bins, Black

From $1.76
select
Qty: Add to Cart
LEWISBins Width Divider for 6-5/8"W x 4"H Bins, Orange

LEWISBins Width Divider for 6-5/8"W x 4"H Bins, Orange

From $0.57
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)