Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Clear Distribution Container Black Lid With File Rail Slots 21x15x12 - Pkg Qty 3

Item #: WB443166

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$11.50 each

Sold in packages of 3

qty Price
1-6 $34.50/ pkg.
7+ $33.00/ pkg.
Add to list

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Attached Lid Storage Container, Shipping Container

This high density polypropylene container has reinforced ribs and closes with a padlockable hinged lid that interlocks for extra strength. Plastic Containers nest when open to save space. Finger form grip handle make lifting easier. Full length stainless steel hinge pins ensure security. See-through design permits quick identification of contents.

Product Specifications

  • LENGTH INCHES21-1/2
  • WIDTH INCHES15
  • HEIGHT INCHES12-1/2
  • CAPACITY LBS75
  • COLOR FINISHTranslucent
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBERDC-10-000-21-018
  • PACKAGE QUANTITY3
  • PRODUCT GROUPContainers
  • STACK AND/OR NESTStack and Nest
  • STACK QUANTITY6
  • STACKED CAPACITY LBS350
  • STYLEw/o File Rails
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.