Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Clear Lid 305A4 For Insight® Ultra-Clear Bin 305A3 Each - Pkg Qty 16

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Akro-Mils Clear Lid 305A4 For Insight® Ultra-Clear Bin 305A3 Each - Pkg Qty 16

Item #: WBB381445

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $81.76 Save up to 36%
$3.25 each

Sold in packages of 16

Price: $52.00
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Clear Lid For The 305A3 Insight Bin

Lid prevents dust and damage to contents of Insight Bin

Product Specifications

    • WIDTH INCHES4-13/64
    • DEPTH INCHES7-3/8
    • HEIGHT INCHES1/4
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FINISHClear
    • CONSTRUCTIONPolycarbonate
    • MANUFACTURERS PART NUMBER305A4
    • PACKAGE QUANTITY16
    • WEIGHT LBS0.2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

fall off

Your review: The clear lids are useful for inventory control at a glance. The price is, unfortunately, way higher than. The lids often fall off at the half way open point. *** Global Comment: We already informed the vendor for the future product enhancement. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed